This product requires certification to purchase.

30 in. Drop-in Composite Single Bowl Kitchen Sink in Dark Grey

Delta Faucet

Everest 30 in. Drop-in Composite Single Bowl Kitchen Sink in Dark Grey

  • Fast #
  • Part #D75A93330SDG
  • Item #10097900
  • Manufacturer Part #75A933-30S-DG
5 out of 5 Customer Rating
Brand image
Delta Faucet

Everest 30 in. Drop-in Composite Single Bowl Kitchen Sink in Dark Grey

  • Fast #
  • Part #D75A93330SDG
  • Item #10097900
  • Manufacturer Part #75A933-30S-DG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Workstation sink with WorkFlow™ ledge creates an adaptable multi-functional kitchen workspace and reduces clutter by allowing you to work right over the sink - contemporary design with rounded corners offers an elegant look that adds character to any kitchen
  • Outer sink dimension: 30" L x 22" W x 9.63" D - bowl dimension: 27" L x 16" W x 9" D - minimum cabinet size: 33"
  • Kit includes granite composite workstation sink, durable woodgrain cutting board, roll-up dish drying rack with removable utensil holder, silicone drying mat, matching drain assembly with strainer - installation-ready sink comes with hardware and cut-out template included
  • Advanced METALLTEK™ composite material: 80% natural granite quartz blend with shimmering metallic particles offers the look and feel of real stone with exceptional cleanability and resistance to impact, chips, scratches, and stains - color-stable material resists fading over time, with natural sound absorbing qualities
  • Drop-in sink features a thick mounting deck with 1 pre-drilled hole and 5 knockout holes for easy top mount installation with any countertop material. Mounting deck with rounded corners and low-angle beveled edge creates a beautifully finished look, with a soft transition from sink to countertop for easy cleaning
  • Spacious single bowl design provides generous space for washing large items while containing mess and splatter inside the sink, with a rear offset drain that offers more storage space in the base cabinet - sloped sink bottom offers superior drainage, with an optimized slope that helps keep fragile stemware from tipping
  • Easy to clean: Unlike natural granite, advanced composite material is denser and harder with a smooth non-porous surface, making this sink stain-resistant and easier to clean without the use of harsh chemicals - rounded EZClean™ corners help resist messy build-up over time
  • Durable cutting board with woodgrain-textured design and easy-to-clean non-porous surface sits over the sink, allowing you to chop and slice without taking up room on the kitchen counter - built-in slots allow you to dry small plates and knives between tasks
  • Roll-up drying rack with utensil holder for drying dishes, rinsing produce, and protecting countertops from hot items; extra-wide side slot so you can dry items like baking sheet pans vertically. Stainless steel construction with non-slip silicone coating is dishwasher-safe, heat-safe to 400°F, holds up to 85 lbs
  • Matching color drain assembly complements your kitchen sink and keeps drain pipe clear, helping prevent clogs - high-quality strainer is removable for easy cleaning and allows water to flow freely while trapping food particles and debris
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Everest
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Drain Location:
Right
Drain Opening:
3-1/2 in
Length:
30 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
27 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
26 in - 30.99 in
UPC:
195205995142
Width:
22 in