1-1/2 in. Brass Shower Flange for 144741
Everly® 1-1/2 in. Brass Shower Flange for 144741
Package Quantity Info:
Each: 1 Pallet: 5712-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 144741
- Collection:
- Everly®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-14/25 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 195205014720
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in