This product requires certification to purchase.

DELTA EVERLY: 14 SERIES SHOWER HANDLE

Delta Faucet

Everly DELTA EVERLY: 14 SERIES SHOWER HANDLE

  • Fast #
  • Part #DRP84370
  • Item #8050787
  • Manufacturer Part #RP84370
5 out of 5 Customer Rating
Brand image
Delta Faucet

Everly DELTA EVERLY: 14 SERIES SHOWER HANDLE

  • Fast #
  • Part #DRP84370
  • Item #8050787
  • Manufacturer Part #RP84370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Delta
Collection:
Everly
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Lever
Height:
5 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
034449878319