This product requires certification to purchase.

DELTA EVERLY: AERATOR - WATER-EFFICIENT - 1.2 GPM

Delta Faucet

Everly DELTA EVERLY: AERATOR - WATER-EFFICIENT - 1.2 GPM

  • Fast #
  • Part #DRP8437612
  • Item #8051289
  • Manufacturer Part #RP84376-1.2
4 out of 5 Customer Rating
Brand image
Delta Faucet

Everly DELTA EVERLY: AERATOR - WATER-EFFICIENT - 1.2 GPM

  • Fast #
  • Part #DRP8437612
  • Item #8051289
  • Manufacturer Part #RP84376-1.2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 30 Pallet: 10920
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
CEC Compliant:
For Sale in CA
Collection:
Everly
Flow Rate:
1.2 gpm
Material:
Plastic
UPC:
034449830416