DELTA EVERLY: GASKET
Everly DELTA EVERLY: GASKET
Package Quantity Info:
Each: 1 Case: 30 Pallet: 11040-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Everly
- Depth:
- 2-1/2 in
- Height:
- 13/100 in
- Material:
- Plastic
- UPC:
- 034449827973