DELTA EVERLY: METAL LEVER HANDLE SET - BATHROOM
Everly DELTA EVERLY: METAL LEVER HANDLE SET - BATHROOM
Package Quantity Info:
Each: 1 Case: 12 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Everly
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Handle Type:
- Lever
- Height:
- 3-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449827980