DELTA EVERLY: VALVE ASSESMBLY REPAIR PART
Everly DELTA EVERLY: VALVE ASSESMBLY REPAIR PART
Package Quantity Info:
Each: 1 Case: 48 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Everly
- Depth:
- 1 in
- Height:
- 1-3/4 in
- Material:
- Plastic
- UPC:
- 034449916448