Exposed Closet Flush Valve in Polished Chrome
Exposed Closet Flush Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quiet action, TECK exposed diaphragm flush valve
- Chloramine resistant diaphragm
- Forged brass diaphragm retainer
- Renewable seat
- Polished chrome plated finish
- External water conserving flush volume adjustment factory-set to 6 liter (1.6 gal.)
- Vandal resistant cover screw
- Metal “non-hold open” handle
- 1 in. FIP/copper sweat inlet adaptor angle check stop with protecting cap
- Adjustable 121mm (4?3/4 in.) plus or minus 11mm (7/16 in.) inlet/valve outlet centers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A117.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dual Flush:
- No
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 11-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- UPC:
- 778062024707
- Valve Size:
- 1 in
- WaterSense Labeled:
- No