Extendable Shower Arm Venetian Bronze
Extendable Shower Arm Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass construction
- Extends 13" - 22" for overhead showering
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Shower Arm
- Height:
- 3-47/50
- Length:
- 22
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449671750
- WaterSense Labeled:
- No