Extension Kit for Delta TempAssure Trim
Extension Kit for Delta TempAssure Trim
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- TempAssure® tub and shower extension kit
Documents
Specifications
- ADA Compliant:
- No
- Depth:
- 1-3/4 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2-11/25 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No