Flush Valve Assembly for Delta Faucet C43906 Riosa Elongated Toilet
Flush Valve Assembly for Delta Faucet C43906 Riosa Elongated Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delta: Flush Valve Complete
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- UPC:
- 034449699419
- WaterSense Labeled:
- No