DELTA FLYNN: ESCUTCHEON
Flynn DELTA FLYNN: ESCUTCHEON
Package Quantity Info:
Each: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Flynn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1/2
- Material:
- Brass
- Type:
- DRP92039BL
- UPC:
- 034449942577