1/2 in. Brass Hole Cover for B501LF, B510LF, B512LF and B511LF-PPU
Foundations® 1/2 in. Brass Hole Cover for B501LF, B510LF, B512LF and B511LF-PPU
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- B501LF, B510LF, B512LF, B511LF-PPU
- Collection:
- Foundations®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Hole Cover
- Length:
- 1/2
- Material:
- Brass
- UPC:
- 034449683937