1.8 gpm Double Knob Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel IPS Connection in Polished Chrome
Foundations 1.8 gpm Double Knob Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel IPS Connection in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-hole 8" installation
- Includes convenient side sprayer
- Standard spout swivels 360degrees
- Order RP19754 for 1.5 gpm aerator
- Standard spout swivels 360 degrees
- Includes side spray
- Handle Type: Knob
- Chrome
- Optional accessories: Aerator 1.5 gpm: DRP19754
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Foundations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 1-11/25 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Standard Swivel
- UPC:
- 034449624404