48 in. Plastic Spray and Hose Assembly for 10900LF
Foundations® 48 in. Plastic Spray and Hose Assembly for 10900LF
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 7680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- 10900LF
- Collection:
- Foundations®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray and Hose Assembly
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Vinyl
- UPC:
- 034449592369