Diverter Tub Spout in Chrome
Foundations Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1024-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pull-up diverter
- Slip onto 1/2" CWT
- Removable threaded adapter for 1/2" IPS
- Metal
- Coordinates with Windemere®
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Foundations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-3/50 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-69/100 in
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Pull Up
- WaterSense Labeled:
- No