Diverter Tub Spout in Oil Rubbed Bronze
Foundations® Diverter Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1024-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Perfectly coordinates with the Foundations bathroom collection (sold separately)
- Pull up to divert the flow of water from the tub spout to the shower head
- Slip onto 1/2 in. C.W.T
- Removable threaded adapter for 1/2 in. IPS
- Metallic construction
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Foundations®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7-3/50
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-11/16
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449657389
- WaterSense Labeled:
- No