Dual Function Showerhead in Chrome
Foundations® Dual Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray setting: Full body spray
- Full spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Genuine delta part
- Backed by Delta faucet's limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Foundations®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3
- Faucet Material:
- Plastic
- Height:
- 4-19/100
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Dual
- UPC:
- 195205045915
- WaterSense Labeled:
- Yes
- Width:
- 3