Metal Repair Kit for Lavatory and 2256-DST Double-Handle Kitchen Faucet
Foundations Metal Repair Kit for Lavatory and 2256-DST Double-Handle Kitchen Faucet
Package Quantity Info:
Each: 1 Case: 6 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 2256-DST Double-Handle Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Foundations
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- ISO:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449646116