Non-Diverter Tub Spout in Brilliance® Stainless
Foundations® Non-Diverter Tub Spout in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 700-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Perfectly coordinates with the Foundations bathroom collection (sold separately)
- Non-diverting
- 7 in. total length
- Slip onto 1/2 in. C.W.T.
- Removable threaded adapter for 1/2 in. IPS
- Metallic construction
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Foundations®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Zinc
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 034449657396