Plastic Hose Assembly for 10900LF Kitchen Faucet in Stainless Steel
Foundations® Plastic Hose Assembly for 10900LF Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 7680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- 10900LF Kitchen Faucet
- Collection:
- Foundations®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Hose Assembly
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 7-1/2 in
- Material:
- Plastic
- UPC:
- 034449617383