This product requires certification to purchase.

Tub Spout - Pull-Up Diverter Brilliance Stainless

Delta Faucet

Foundations Tub Spout - Pull-Up Diverter Brilliance Stainless

  • Fast #
  • Part #DRP64721SS
  • Item #4203472
  • Manufacturer Part #RP64721SS
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Foundations Tub Spout - Pull-Up Diverter Brilliance Stainless

  • Fast #
  • Part #DRP64721SS
  • Item #4203472
  • Manufacturer Part #RP64721SS
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly coordinates with the Foundations bathroom collection (sold separately)
  • Pull up to divert the flow of water from the tub spout to the shower head
  • Slip onto 1/2 in. C.W.T
  • Removable threaded adapter for 1/2 in. IPS
  • Metallic construction
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Foundations
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
7-3/50 in
Faucet Part Type:
Tub Spout
Height:
2-69/100 in
Length:
7 in
Material:
Brass
NSF Certified:
No
Spout Reach:
7-1/2 in
Spout Type:
Pull Up
UPC:
034449657372
WaterSense Labeled:
No