This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Chrome

Delta Faucet

Foundations® Two Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #DB2410LF
  • Item #3863399
  • Manufacturer Part #B2410LF
5 out of 5 Customer Rating
Brand image
Delta Faucet

Foundations® Two Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #DB2410LF
  • Item #3863399
  • Manufacturer Part #B2410LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Standard spout swivels 360 degrees
  • Includes side spray
  • Handle Type: Lever
  • Chrome
  • Optional accessories: Aerator 1.5 gpm: DRP19754
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6-7/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-1/8 in
Spout Height
6-11/25 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Foundations®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
034449624398