FR Hand Shower Hand Polished Chrome 2.5
FR Hand Shower Hand Polished Chrome 2.5
Product Details
Product Details
- Spray settings include: Full Body
- Hose sold separately
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-3/50
- Hand Shower Flow Rate:
- 2.5
- Height:
- 2
- Showerhead Function:
- Single
- Type:
- Faucet
- UPC:
- 034449439831