Zinc Handle Kit in Chrome
Frank Lloyd Wright® Zinc Handle Kit in Chrome
Product Details
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- TK = Guyana teak wood
- The nature of natural wood gives each wood piece a distinct texture and color
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 2-15/16
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Type:
- Fixed
- UPC:
- 034449991919