This product requires certification to purchase.

Dual Function Hand Shower in Chrome

Delta Faucet

Fundamentals™ Dual Function Hand Shower in Chrome

  • Fast #
  • Part #D59410BPK
  • Item #4292164
  • Manufacturer Part #59410-B-PK
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Fundamentals™ Dual Function Hand Shower in Chrome

  • Fast #
  • Part #D59410BPK
  • Item #4292164
  • Manufacturer Part #59410-B-PK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray settings include: Full body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • 1-setting hand shower
  • Full body spray, ideal for every shower need
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
2.5 gpm
Height
8 in
Hose Length
82 in
Length
8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Fundamentals™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Pause Control
Yes
Showerhead Function
Dual
Spray Type
Full, Pause
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
No
UPC
034449670432