Dual Function Hand Shower in White (Shower Hose Sold Separately)
Fundamentals™ Dual Function Hand Shower in White (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 306-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray settings include: Full body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant
- Flow rate: 2.5 gpm at 80 psi
- 1-setting hand shower
- Full body spray, ideal for every shower need
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fundamentals™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 2-7/8
- Hand Shower Flow Rate:
- 2.5
- Height:
- 8
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Dual
- Spray Type:
- Full, Pause
- UL Listed:
- No
- UPC:
- 034449670661
- WaterSense Labeled:
- No