Dual Function Hand Shower in White (Shower Hose Sold Separately)
Fundamentals™ Dual Function Hand Shower in White (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 306-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray settings include: Full body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- ADA compliant
- Flow rate: 2.5 gpm at 80 psi
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Hand shower only
- Installs in minutes
- Hose sold separately
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fundamentals™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 2-7/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 8 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 034449670678
- WaterSense Labeled:
- No