This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brilliance Stainless with White

Delta Faucet

Fuse™ Single Handle Pull Down Kitchen Faucet in Brilliance Stainless with White

  • Fast #
  • Part #D9158SWDST
  • Item #4275063
  • Manufacturer Part #9158-SW-DST
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Fuse™ Single Handle Pull Down Kitchen Faucet in Brilliance Stainless with White

  • Fast #
  • Part #D9158SWDST
  • Item #4275063
  • Manufacturer Part #9158-SW-DST
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MagTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
  • EZ AnchorTM mounting assembly allows the faucet to be installed from above the sink
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • Touch-Clean spray holes allow for easy removal of hard water build-up
  • 1 or 3-hole 8 in. installation
  • For three hole, 8 in. installation, order optiol escutcheon RP64472SS
  • High-arc pull-down swivels 360degrees
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fuse™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless, White
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
034449665520