This product requires certification to purchase.

1-Hook Robe Hook in Chrome

Delta Faucet

Galeon™ 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D77235
  • Item #9570719
  • Manufacturer Part #77235
5 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D77235
  • Item #9570719
  • Manufacturer Part #77235
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1950
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Perfectly coordinates with the Galeon™ bath collection
  • Single Robe Hook
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware included with product
  • Extends 2-13/16 inches from wall
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16
Collection:
Galeon™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4
Height:
3-19/100
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-13/16
UPC:
034449987684
Width:
1-3/4