This product requires certification to purchase.

18 in. Towel Bar in Matte Black

Delta Faucet

Galeon™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #D77218BL
  • Item #9570770
  • Manufacturer Part #77218-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #D77218BL
  • Item #9570770
  • Manufacturer Part #77218-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 243
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Perfectly coordinates with the Galeon™ bath collection
  • 18-inch towel bar
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 3-1/2 inches from wall
  • Backed by Delta Faucet's limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8
Collection:
Galeon™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2
Hardware Included:
Yes
Height:
1-3/4
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2
UPC:
034449987608
Width:
18