24 in. Towel Bar in Chrome
Galeon™ 24 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Perfectly coordinates with the Galeon™ bath collection
- 24 in. towel bar
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- Mounting hardware and mounting template included with product
- Extends 3-1/2 inches from wall
- Backed by Delta Faucet's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Collection:
- Galeon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- UPC:
- 034449987622
- Width:
- 24 in