This product requires certification to purchase.

Diverter Tub Spout Lumicoat in Stainless

Delta Faucet

Galeon™ Diverter Tub Spout Lumicoat in Stainless

  • Fast #
  • Part #DRP101394SS
  • Item #9570708
  • Manufacturer Part #RP101394SS
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Diverter Tub Spout Lumicoat in Stainless

  • Fast #
  • Part #DRP101394SS
  • Item #9570708
  • Manufacturer Part #RP101394SS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates perfectly with the Delta® Galeon™ bath collection
  • Pull up to divert water from tub spout to shower head
  • 8-5/8 inches total length
  • Thread-on tub spout connection
  • Sold individually
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Galeon™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
8-14/25 in
Faucet Part Type:
Tub Spout
Flow Rate:
18.0 gpm
Height:
3 in
Length:
8-14/25 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Spout Reach:
7-3/16 in
Spout Type:
Slip On, Pull Up
UPC:
034449986670
Width:
2-81/100 in