This product requires certification to purchase.

Plastic Bonnet Nut and Cap in Lumicoat Polished Nickel

Delta Faucet

Galeon™ Plastic Bonnet Nut and Cap in Lumicoat Polished Nickel

  • Fast #
  • Part #DRP101761PNPR
  • Item #9732154
  • Manufacturer Part #RP101761PNPR
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Plastic Bonnet Nut and Cap in Lumicoat Polished Nickel

  • Fast #
  • Part #DRP101761PNPR
  • Item #9732154
  • Manufacturer Part #RP101761PNPR
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 9680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Trinsic® 559LF
Collection:
Galeon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Depth:
1-31/100 in
Faucet Part Type:
Bonnet Nut and Cap
Height:
11/25 in
Material:
Plastic
Material Type:
ABS
UPC:
195205029984