This product requires certification to purchase.

Single Handle Bathroom Faucet inMatte Black

Delta Faucet

Galeon™ Single Handle Bathroom Faucet inMatte Black

  • Fast #
  • Part #D573BLMPUDST
  • Item #9570728
  • Manufacturer Part #573-BLMPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Single Handle Bathroom Faucet inMatte Black

  • Fast #
  • Part #D573BLMPUDST
  • Item #9570728
  • Manufacturer Part #573-BLMPU-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Optional deck plate (RP101575BL) may be ordered separately for 3-hole, 4-inch installations
  • Knurled handle
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Brand Model Compatibility:
[delete]Delta
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Galeon™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-47/50 in
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
Height:
7-47/50 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Zinc
Spout Height:
7-47/50 in
Spout Reach:
5 in
Spout Type:
Rigid
UPC:
034449987202
WaterSense Labeled:
Yes