This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Lumicoat™ Chrome (Trim Only)

Delta Faucet

Galeon™ Single Handle Bathtub & Shower Faucet in Lumicoat™ Chrome (Trim Only)

  • Fast #
  • Part #DT14472PRLHD
  • Item #9570705
  • Manufacturer Part #T14472-PR-LHD
4 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Single Handle Bathtub & Shower Faucet in Lumicoat™ Chrome (Trim Only)

  • Fast #
  • Part #DT14472PRLHD
  • Item #9570705
  • Manufacturer Part #T14472-PR-LHD
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by americans with disabilities act (ADA)
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control
  • Stem extension kit RP77991 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
  • Pull-up diverter tub spout
  • Backed by Delta faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
6-1/2 in
Shower Arm Reach
5-1/2 in
Tub Spout Flow Rate
6.0 gpm
Tub Spout Reach
7-3/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Galeon™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
Threaded
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Spout Type
Slip On, Pull Up
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
034449986571