Single Handle Diverter Valve Trim in Lumicoat® Chrome
Galeon™ Single Handle Diverter Valve Trim in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes cartridge
- 2 individual positions, 1 shared position
- For use with R11000 diverter rough-in
- Order cartridge RP71717 (sold separately) for 2 individual positions only and no shared positions
- Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
- Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
- ADA compliant
- Backed by Delta® Faucet's lifetime limited warranty
- Escutcheon (trim plate) diameter: 4-7/8"
- Designed for use with standard U.S. plumbing connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Galeon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 3-7/25 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 034449986427
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2 in