This product requires certification to purchase.

Single Handle Diverter Valve Trim in Lumicoat® Stainless

Delta Faucet

Galeon™ Single Handle Diverter Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT11871SSPR
  • Item #9570782
  • Manufacturer Part #T11871-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Single Handle Diverter Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT11871SSPR
  • Item #9570782
  • Manufacturer Part #T11871-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes cartridge
  • 2 individual positions, 1 shared position
  • For use with R11000 diverter rough-in
  • Order cartridge RP71717 (sold separately) for 2 individual positions only and no shared positions
  • Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
  • Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
  • ADA compliant
  • Backed by Delta® Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Galeon™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
3-7/25
Escutcheon Height:
4-1/2
Escutcheon Width:
4-1/2
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
5
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
034449986441
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2