This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

Delta Faucet

Galeon™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11871BL
  • Item #9570768
  • Manufacturer Part #T11871-BL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11871BL
  • Item #9570768
  • Manufacturer Part #T11871-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-position diverter trim
  • 2 individual and 1 shared position
  • Order cartridge RP71717 (sold separately) for 2 individual positions only and no shared positions
  • Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
  • Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
  • ADA Compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Galeon™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-47/50 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-19/50 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
034449986403
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2 in