Single Handle Floor Mount Tub Filler with Handshower in Matte Black (Trim Only)
Galeon™ Single Handle Floor Mount Tub Filler with Handshower in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single hole floor-mount installation
- Trim kit only, must order rough separately to complete the unit
- Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
- Coordinating 3-setting hand shower included
- Spray settings include: Full body spray, soft waterfall spray, and pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- Hand shower includes 60 - 82 inch (1524 mm - 2083 mm) stretchable hose with metal fittings
- Hand shower includes dual integral check valves
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- Pivoting hand shower holder
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Galeon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-22/25 in
- Faucet Height:
- 40-7/16 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 40-11/25 in
- Hose Length:
- 82 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Multi
- Spout Height:
- 39-1/2 in
- Spout Type:
- Fixed
- Spray Type:
- Full Body, Pause, Soft Waterfall
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-15/16 in
- UPC:
- 034449985062
- WaterSense Labeled:
- Yes