This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Galeon™ Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT14472SSPR
  • Item #9570788
  • Manufacturer Part #T14472-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT14472SSPR
  • Item #9570788
  • Manufacturer Part #T14472-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • H2O kinetic technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order multichoice universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: H2OKinetic
  • Trim kit only, must order multichoice® universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Galeon™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
11-63/100
Diameter:
6
Escutcheon Height:
6-5/8
Escutcheon Width:
6-5/8
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Plastic
Handle Type:
Lever
Height:
9
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spout Type:
Pull Up
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
6
Tub Spout Reach:
7-3/16
Tub Spout Type:
Diverter
UPC:
034449986595
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes