This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Galeon™ Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT17472SSPR
  • Item #9570752
  • Manufacturer Part #T17472-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT17472SSPR
  • Item #9570752
  • Manufacturer Part #T17472-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • H2Okinetic technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by americans with disabilities act (ADA)
  • Spray settings include: H2OKinetic
  • Monitor® 17 series dual-function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Galeon™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
8-3/4
Diameter:
6
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
ABS
Handle Type:
Lever
Height:
9-1/4
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spout Type:
Pull-up tub spout
Spray Type:
Full Spray
Trim Only:
Yes
Tub Spout Flow Rate:
6.2
Tub Spout Reach:
7-3/16
Tub Spout Type:
Diverter
UPC:
034449986199
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6