This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Lumicoat® Chrome

Delta Faucet

Galeon™ Single Handle Pressure Balancing Valve Trim in Lumicoat® Chrome

  • Fast #
  • Part #DT17072PR
  • Item #9570792
  • Manufacturer Part #T17072-PR
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon™ Single Handle Pressure Balancing Valve Trim in Lumicoat® Chrome

  • Fast #
  • Part #DT17072PR
  • Item #9570792
  • Manufacturer Part #T17072-PR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - handle adjusts volume
  • Order MultiChoice universal rough separately
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • ADA compliant
  • Stem extension kit RP77992 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
  • Solid brass forged body
  • Back-to-back installation capability
  • Backed by Delta faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-22/25 in
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Height
6-1/2 in
Width
6-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Galeon™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
Universal
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UPC
034449986021