Single Handle Thermostatic Valve Trim in Lumicoat™ Chrome
Galeon Single Handle Thermostatic Valve Trim in Lumicoat™ Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
- TempAssure® 17T series dual-function thermostatic cartridge
- TempAssure® thermostatic valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- ADA compliant
- Adjusts for up to 1 inch wall thickness
- Stem extension kit RP75136 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
- Back-to-back installation capability
- Backed by Delta faucet's lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Galeon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 5-1/4 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 034449985642
- Valve Trim Type:
- Thermostatic
- Width:
- 6-47/50 in