Tank Lever in Matte Black
Galeon™ Tank Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 720-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Perfectly coordinates with the Galeon™ Bath Collection
- Universal Tank Lever
- Left front, left side, or right side mount
- Installation instructions included with product
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Galeon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-31/100
- Handle Material:
- Zinc
- Length:
- 1-31/100
- Material:
- Zinc
- Type:
- D77260BL
- UPC:
- 034449987769