Trip Lever in Chrome
Galeon™ Trip Lever in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Galeon™ Bath Collection
- Universal Tank Lever
- Left front, left side, or right side mount
- Installation instructions included with product
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Galeon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-31/100
- Handle Material:
- Zinc
- Length:
- 1-31/100
- Material:
- Zinc
- Type:
- DEL77260
- UPC:
- 034449987752