Tub Spout in Lumicoat™ Polished Chrome
Galeon™ Tub Spout in Lumicoat™ Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 228-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates perfectly with the Delta® Galleon™ bath collection
- 10 inches total length
- Thread-on tub spout connection
- Backed by Delta Faucet's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Galeon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Polished Chrome
- Depth:
- 10 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Non-diverter, Slip On
- Tub Spout Reach:
- 8-5/8 in
- UL Listed:
- No
- UPC:
- 034449986687
- WaterSense Labeled:
- No
- Width:
- 2-23/25 in