Two Handle Multi Function Shower Faucet in Lumicoat® Chrome (Trim Only)
Galeon Two Handle Multi Function Shower Faucet in Lumicoat® Chrome (Trim Only)
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
- Spray settings include: Full body spray, waterfall spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Monitor® 17 series dual-function pressure balance cartridge
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- ADA compliant
- Stem extension kit RP77992 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Galeon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 11-3/50
- Diameter:
- 4-1/4
- Escutcheon Height:
- 6-5/8
- Escutcheon Width:
- 6-5/8
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-1/2
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Pause, Waterfall
- Trim Only:
- Yes
- UPC:
- 034449986076
- Valve Trim Type:
- Pressure Balancing