This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Lumicoat™ Chrome

Delta Faucet

Galeon Two Handle Pressure Balancing Valve Trim in Lumicoat™ Chrome

  • Fast #
  • Part #DT27871PR
  • Item #9570775
  • Manufacturer Part #T27871-PR
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon Two Handle Pressure Balancing Valve Trim in Lumicoat™ Chrome

  • Fast #
  • Part #DT27871PR
  • Item #9570775
  • Manufacturer Part #T27871-PR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Delta MultiChoice® integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume, while the dial controls temperature
  • 3-position diverter
  • 2 individual and 1 shared position
  • Order cartridge RP71717 (sold separately) for 2 individual positions only and no shared positions
  • Monitor® 17 series dual-function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal integrated diverter rough separately to complete the unit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-22/25 in
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Flow Rate
5.8 gpm
Height
6-3/4 in
Width
8-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Galeon
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Product Type
Valve Trim
UPC
034449985734