Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only)
Galeon™ Two Handle Roman Tub Faucet in Lumicoat® Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Fits 3-hole 8-16 inch installations
- Trim kit only, must order rough separately to complete the unit
- 3-hole rough options sold separately: R2700 or R2707 (RP23601 also available for 10-inch fixed installations)
- Rigid spout
- Red/blue temperature indicators
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Galeon™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 11-1/4 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- Copper
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 2.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-31/100 in
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Pause Control:
- No
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Height:
- 1-1/4 in
- Spout Type:
- Rigid Slip-on
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- UPC:
- 034449985291